Stacking Container Polypropylene - Capacity 20 Litres - External Dims. LxWxH 600 X 400 X 125mm, Grey

Order Code: ZT2706642S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.845%


Description

Stacking container made of polypropylene, capacity 20 litres, external dims. LxWxH 600 x 400 x 125 mm, grey. Supplied = assembled. Capacity = 20 l. External length = 600 mm. External width = 400 mm. External height = 125 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 365 mm. Internal length = 550 mm. Internal height = 115 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.31 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description
Specifications for Stacking Container Polypropylene - Capacity 20 Litres - External Dims. LxWxH 600 X 400 X 125mm, Grey
  • Material
    Polypropylene
  • Colour
    Grey
  • Capacity
    20L
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Width
    365mm
  • External Height
    125mm
  • Internal Height
    115mm
  • External Width
    400mm
  • Internal Length
    550mm
  • External Length
    600mm
  • Weight
    1.31kg
  • Container Shape
    Rectangular, Straight
  • Temperature Resistance
    10°C To +80°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome