Stacking Container Polypropylene - Capacity 30 Litres - Grey

Order Code: ZT2706718S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£70.496%


Description

Stacking container made of polypropylene, capacity 30 litres, external dims. LxWxH 400 x 300 x 339 mm, grey. Supplied = assembled. Capacity = 30 l. External length = 400 mm. External width = 300 mm. External height = 339 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 270 mm. Internal length = 350 mm. Internal height = 330 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.9 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description