Stacking Container Polypropylene - Capacity 5 Litres - Grey

Order Code: ZT2706557S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Stacking container made of polypropylene, capacity 5 litres, external dims. LxWxH 300 x 200 x 125 mm, grey. Supplied = assembled. Capacity = 5 l. External length = 300 mm. External width = 200 mm. External height = 125 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 165 mm. Internal length = 255 mm. Internal height = 120 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.35 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description