Stacking Container Polypropylene - Capacity 60 Litres - Grey

Order Code: ZT2706700S

£99.99 Inc VAT (20%)


Description

Stacking container made of polypropylene, capacity 60 litres, external dims. LxWxH 600 x 400 x 339 mm, grey. Supplied = assembled. Capacity = 60 l. External length = 600 mm. External width = 400 mm. External height = 339 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 365 mm. Internal length = 550 mm. Internal height = 330 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 3.08 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description
Specifications for Stacking Container Polypropylene - Capacity 60 Litres - Grey
  • Material
    Polypropylene
  • Colour
    Grey
  • Capacity
    60L
  • Stacking Design
    Solid Walls and Base
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Width
    400mm
  • Internal Height
    330mm
  • Internal Width
    365mm
  • External Height
    339mm
  • External Length
    600mm
  • Internal Length
    550mm
  • Container Shape
    Rectangular, Straight
  • Temperature Resistance
    10°C To +80°C
  • Features
    Stackable
  • Weight
    3.08kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome