Stacking Frame, For 1 Compact Tank, For 200 L Containers

Order Code: ZT2693873S

£459.99 Inc VAT (20%)


Description

Stacking frame, for 1 compact tank, for 200 l containers. Supplied = assembled. Material = tubular steel, painted. Colour = silver grey RAL 7001. For container capacity = 200 l. Feature = stackable. Tank support height = 160 mm. Product type = frames. For 1 tank, made of painted tubular steel, silver grey RAL 7001, with tensioning straps. Tank storage height in frame 160 mm.

Specifications for Stacking Frame, For 1 Compact Tank, For 200 L Containers
  • Product Type
    Frames
  • Material
    Tubular Steel - Painted
  • Colour
    Silver Grey
  • Supplied
    Assembled
  • Tank Support Height
    160mm
  • Capacity
    200L
  • Features
    Stackable
  • For Capacity
    200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome