Stainless Steel Combination Ashtray, Capacity 14.5 L, WxHxD 300 X 620 X 240mm, Matt

Order Code: ZT2736980S

£369.99 Inc VAT (20%)


Description

Stainless steel combination ashtray, capacity 14.5 l, WxHxD 300 x 620 x 240 mm, matt. Supplied = assembled. Height = 620 mm. Width = 300 mm. Depth = 240 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 14.5 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Type of mounting = none. Finish = matt. Hood = without. Inner container material = zinc plated. Weight = 5.38 kg. Product type = pedestal combination ashtrays. Attractive combination ashtray with zinc plated inner bin.

See full description
Specifications for Stainless Steel Combination Ashtray, Capacity 14.5 L, WxHxD 300 X 620 X 240mm, Matt
  • Finish
    Matt
  • Supplied
    Assembled
  • Product Type
    Pedestal Combination Ashtrays
  • Capacity
    14.5L
  • Inner Container Material
    Zinc Plated
  • Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Depth
    240mm
  • Width
    300mm
  • Ashtray Material
    Stainless Steel
  • Height
    620mm
  • Waste Collector Colour
    Stainless Steel
  • Hood
    Without
  • Weight
    5.38kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome