Stainless Steel Small Container Sump, With Certification, 60 L, LxWxH 1850 X 600 X 60mm

Order Code: ZT2696891S

£1,299.99 Inc VAT (20%)


Description

Stainless steel small container sump, with certification, 60 l, LxWxH 1850 x 600 x 60 mm. Supplied = assembled. Sump capacity = 60 l. Drum capacity = small containers. Length = 1850 mm. Width = 600 mm. Height = 60 mm. Material = stainless steel. Max. load = 150 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 2 mm. For media = flammable and water hazardous liquids, corrosive media. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 22 kg. For the storage of aggressive, corrosive and flammable media in small containers. Robust, seamlessly welded construction made of highly resistant stainless steel. With manufacturer's declaration of conformity in accordance with StawaR. Sump tray made of highly resistant, non rusting 2 mm thick stainless steel. For safe and regulation compliant storage of aggressive, corrosive and flammable media, chemicals, acids and alkaline solutions etc. in small containers. Long term corrosion protection when aggressive chemicals are stored. Ideal for use directly at the workplace - on the workbench etc. Small containers are placed directly in the sump tray or on a perforated sheet metal grate (accessory) placed inside it. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 Approved for water hazardous liquids in GHS categories 1 - 4 Approved for corrosive liquids in GHS category 1 Please note: Suitable perforated sheet metal grates available as accessories - please include with your order.

See full description
Specifications for Stainless Steel Small Container Sump, With Certification, 60 L, LxWxH 1850 X 600 X 60mm
  • Load Capacity
    150kg
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Length
    1850mm
  • Width
    600mm
  • Height
    60mm
  • Sump Capacity
    60L
  • Weight
    22kg
  • Drum Capacity
    Small Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome