Steel Collection And Transport Container For Rechargeable Batteries - Capacity 120 L - LxWxH 715 X 715 X 580mm

Order Code: ZT2697884S

£2,599.99 Inc VAT (20%)


Description

Steel collection and transport container for rechargeable batteries, capacity 120 l, UN approval, LxWxH 715 x 715 x 580 mm. Supplied = assembled. Capacity = 120 l. Length = 715 mm. Width = 715 mm. Height = 580 mm. Weight = 54 kg. Colour = zinc plated. Max. load = 60 kg. Material = sheet steel. Fork entry option = 4-way. Test symbol = UN approval, for dangerous goods in packaging groups I, II or III. For media = lithium-ion batteries/rechargeable batteries. Place of use = indoor and outdoor use. Product type = rechargeable battery storage/transport containers. Container for the collection and transport of damaged lithium batteries/rechargeable batteries until disposal. Robust, hot dip galvanised container - lockable lid with sturdy buckle fasteners, all round rubber seal. Forklift access, stackable, suitable for cranes - suitable for storage outdoors. UN approval for solid, dangerous goods in packaging groups I, II and III. Steel collection container for rechargeable batteries with 120 l capacity. Ideal as a storage container for old rechargeable batteries, including damaged ones, until their disposal. Robust, hot dip galvanised steel container with sturdy buckle fasteners. All round rubber seal stops moisture from entering. Lid is easy to open and lock at a single level. Forklift access, stackable and suitable for cranes for easy handling. For use with vermiculite or expanded glass granulate as a buffer material. External dimensions: LxWxH 715 x 715 x 580 mm. Internal dimensions: LxWxH 580 x 580 x 390 mm. UN approval for solid, dangerous goods in packaging groups I, II and III. Please note: Specific ADR requirements apply for transport (see special regulations and packaging instructions) , which may only be carried out by competent personnel. Transport only with exact knowledge of the ADR transport regulations for lithium batteries (e.g. SV 377 in relation to P909) As minimum equipment, we recommend the following accessories for each steel collection and transport container for rechargeable batteries: 2 x 50 l sack of vermiculite as buffer/filler material or 2 x 55 l sack of expanded glass granulate as fire protection/extinguishing agent and 1 x 120 litre inlay plastic sack for lining or protecting the container, as well as single plastic bags for rechargeable batteries, 500 x 400 mm, as required. Please include accessories with your order.

See full description
Specifications for Steel Collection And Transport Container For Rechargeable Batteries - Capacity 120 L - LxWxH 715 X 715 X 580mm
  • Material
    Sheet Steel
  • Load Capacity
    60kg
  • Colour
    Zinc Plated
  • Capacity
    120L
  • Supplied
    Assembled
  • Width
    715mm
  • Length
    715mm
  • Height
    580mm
  • Weight
    54kg
  • Applications
    Indoor and Outdoor Use
  • Fork Entry Option
    4-Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome