Sump Connector For Sump Trays, Cross Connector, LxW 150 X 125mm

Order Code: ZT2688964S

£89.99 Inc VAT (20%)


Description

Sump connector for sump trays, cross connector, LxW 150 x 125 mm. Supplied = assembled. Colour = black. Length = 150 mm. Width = 125 mm. Product type = accessories for low profile sump trays. For connecting PE sump trays as surface protection. Sump connectors made of PVC. For the connection of PE sump trays as surface protection for covering larger areas.

Specifications for Sump Connector For Sump Trays, Cross Connector, LxW 150 X 125mm
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Width
    125mm
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome