Tool Strip For Hanging Tools With A Shaft, For Material Container, With 5 Hooks

Order Code: ZT2727847S

£159.99 Inc VAT (20%)


Description

Tool strip for hanging tools with a shaft, for material container, with 5 hooks. Supplied = assembled. Number of hooks = 5 pcs. Product type = accessories for material containers. Removable, zinc plated tool strip for shovels, spades, brooms etc. Grippers may be subject to a max. load of 10 kg each. Overall length: 700 mm

Specifications for Tool Strip For Hanging Tools With A Shaft, For Material Container, With 5 Hooks
  • Supplied
    Assembled
  • Product Type
    Accessories for Material Containers
  • Number of Hooks
    5
  • Material
    Zinc Plated
  • Overall Length
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome