Translucent Deeptray

Order Code: ZT3080828S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Application: Storage.
Cabinet Material: Polypropylene.
Colour: Clear.
Colour: Translucent.
Depth mm: 150.
Depth mm: 457.
Dimensions: H x D mm: 150 x 150.
Height mm: 150.
Overall Height mm: 150.
Overall Length mm: 427.
Overall Width mm: 312.
Total No. of Trays: 1.
Tray Colour: Translucent.
Tray Material: Polypropylene.
Tray Size: H150 x W312 x L427.
Type: Deep.
Width mm: 312.A4 sized strong polypropylene storage trays, popular in schools and many industries. Resistant to most chemicals. Choice of 4 bold colours and translucent option - other colours available on request.

See full description
Specifications for Translucent Deeptray
  • Colour
    Translucent
  • Overall Height
    150mm
  • Overall Width
    312mm
  • Overall Length
    427mm
  • Height
    150mm
  • Width
    312mm
  • Depth
    457mm
  • Cabinet Material
    Polypropylene
  • Tray Size
    H150 x W312 x L427
  • Tray Colour
    Translucent
  • Total No. of Trays
    1
  • Tray Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome