Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Tray, Ldpe, without Faucet, 46 x 56 x 10.2cm
By Merck
Order Code:
ZT3062929S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/tray-ldpe-without-faucet-46-x-56-x-10-2cm/p/ZT3062929S
Add to quotation
View all Storage Container
Description
MERCK THIRD PARTY Tray, ldpe, w/o faucet, 46 x 56 x 10.2cm Z503835-1EA
Specifications
Specifications for Tray, Ldpe, without Faucet, 46 x 56 x 10.2cm
Product Code
Z503835-1EA
Pack Size
Each
Product Type
Storage Containers
Pack Quantity
1
Material
Low-Density Polyethylene Container
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome