Universal And Grit Container Polyethylene, Capacity Approx. 150 L, Red

Order Code: ZT2743420S

£549.99 Inc VAT (20%)


Description

Universal and grit container made of polyethylene, capacity approx. 150 l, red. Supplied = assembled. Capacity = 150 l. External length = 860 mm. External width = 740 mm. External height = 810 mm. Material = polyethylene. Container colour = red. Weight = 14 kg. Product type = grit containers. Made of robust and durable polyethylene (PE) Hardwearing and corrosion resistant. Low weight. Stackable - space saving transport and storage. Long lasting colour-fastness due to UV stabilised polyethylene. No metal parts, therefore easy to handle and corrosion resistant. With practical, profiled and tight fitting lid to ensure that water drains off quickly and to prevent water from seeping inside the container. Can be transported with forklift. When empty, the containers can be stacked for space saving transport and storage.

See full description
Specifications for Universal And Grit Container Polyethylene, Capacity Approx. 150 L, Red
  • Product Type
    Grit Containers
  • Material
    Polyethylene
  • Capacity
    150L
  • Supplied
    Assembled
  • External Width
    740mm
  • External Height
    810mm
  • External Length
    860mm
  • Weight
    14kg
  • Container Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome