Universal and grit container made of polyethylene, capacity approx. 150 l, yellow. Supplied = assembled. Capacity = 150 l. External length = 860 mm. External width = 740 mm. External height = 810 mm. Material = polyethylene. Container colour = yellow. Weight = 14 kg. Product type = grit containers. Made of robust and durable polyethylene (PE) Hardwearing and corrosion resistant. Low weight. Stackable - space saving transport and storage. Long lasting colour-fastness due to UV stabilised polyethylene. No metal parts, therefore easy to handle and corrosion resistant. With practical, profiled and tight fitting lid to ensure that water drains off quickly and to prevent water from seeping inside the container. Can be transported with forklift. When empty, the containers can be stacked for space saving transport and storage.