Used Battery Storage And Transport Box, PE, Capacity 610 L, With 3 Runners

Order Code: ZT2730423S

£799.99 Inc VAT (20%)


Description

Used battery storage and transport box, made of PE, capacity 610 l, with 3 runners. Supplied = assembled. Capacity = 610 l. Length = 1200 mm. Width = 1000 mm. Height = 760 mm. Weight = 41 kg. Colour = grey. Max. load = 600 kg. Material = polyethylene. Feature = acid resistant, stackable. Stacking load = 2700 kg. For media = used batteries. Place of use = indoor use. Product type = hazardous goods containers. For the collection, storage and transport of used batteries in accordance with regulations. Certified for transport of used batteries according to ADR 4.1.4.1 P801a. With three runners - stable/safe for transport, up to 7 units can be stacked. Used battery collection, storage and transport box made of highly resistant high-density polyethylene (PE-HD) - largely acid-resistant. Ideal storage and transport system for used batteries. Space saving - up to 7 boxes can be stacked. Max. load up to 600 kg as an individual box, up to 450 kg per box when stacked. Installation or storage in indoor areas. Labelled with hazard warnings. Please note: practical lid for used battery collection box available as an accessory - please include with your order.

See full description
Specifications for Used Battery Storage And Transport Box, PE, Capacity 610 L, With 3 Runners
  • Load Capacity
    600kg
  • Material
    Polyethylene
  • Colour
    Grey
  • Capacity
    610L
  • Supplied
    Assembled
  • Product Type
    Hazardous Goods Containers
  • Stacking Load
    2700kg
  • Width
    1000mm
  • Height
    760mm
  • Length
    1200mm
  • For Media
    Used Batteries
  • Features
    Acid Resistant, Stackable
  • Weight
    41kg
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome