Wheeled Storage Container With Handle

Order Code: ZT3081805S

£119.99 Inc VAT (20%)


Description

Capacity L: 160.
Colour: Black.
Depth mm: 480.
Dimensions: H x W x D mm: 480 x 1000 x 480.
External Depth mm: 480.
External Height mm: 480.
External Width mm: 1000.
Height mm: 480.
Material: Plastic.
Product Type: With lid.
Width mm: 1000.Extra strong, impact resistant. Ergonomic flip up handle - easy to roll along rather than lift. Easy to move heavy loads. 4 large wheels make transportation effortless indoors and outdoors. Fitted with unique Slingsby designed steel axle for extra strength. Stack securely with lid indents for safety. Integral padlock loops at each end for protection of valuable contents. Boxes nest inside each other when empty for space saving. H x W x L: 500 x 1000 x 500mm. 160 litre capacity. Made in UK.

See full description
Specifications for Wheeled Storage Container With Handle
  • Material
    Plastic
  • Colour
    Black
  • Capacity
    160L
  • External Width
    1000mm
  • External Height
    480mm
  • Width
    1000mm
  • Depth
    480mm
  • Height
    480mm
  • External Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome