Food Storage Container Araven 12.5L (Pack of 4)

Food Storage Container Araven 12.5L (Pack of 4)

Order Code: ZT5532913SCopy

£142.99 Inc VAT (20%)


Description

Constructed from durable polypropylene plastic these containers resist warping and shattering enabling them to stand up to years of commercial kitchen usage which saves you money on buying replacements. Featuring a lid with an airtight seal these containers keep your food fresher for longer and safe from bacteria allowing you to cut down your wastage and ensure your menu is kept fully-stocked. The decent 12.5Ltr size of these containers allows for storing a large amount of items saving you space and saving you money on buying other containers. There is a permanent wipe clean label fixed to each container helping you to keep track of foods and quickly identify them during a busy service. The pull tab allows for quick and easy opening saving you time when you need to access your food quickly. The set of tabs included are also colour coded allowing you store different types of food pertaining to the colour. These containers are dishwasher safe allowing you to put them straight in your dishwasher and save time on manual washing. They're also freezer safe for storing food in the freezer and keeping it clean and organised. These containers are versatile pieces of kitchen equipment from specialist brand Araven. Product features Capacity 12.5LtrDimensions 325 x 265 x 200mmMaterial PolypropyleneTemperature Range -40°C to 95°CWeight 3.23kgColour Red Yellow Green Blue ClipColour coded airtight containers with lidSets of colour clips included Available in gastronorm sizesTemperature range from -40°C to +95°CPermanent wipe clean label fixed to each container dishwasher proof convenient for the busy kitchenBPA free

See full description
Specifications for Food Storage Container Araven 12.5L (Pack of 4)
  • Material
    Polypropylene
  • Weight
    3.23kg
  • Colour
    Blues
    Greens
    Red
    Yellow
  • Product Type
    Food Storage Containers
  • Capacity
    12.5L