0
1
2
3
4
5

Cigarette Display Cabinet

Order Code: ZT3960611S

£1,439.99 Inc VAT (20%)


Description

This cigarette cabinet in white with blue doors is sure to look neat and professional behind your shop counter. The display case conforms with current UK advertising regulations and with sliding lockable doors it's easy to keep it closed and locked to ensure the products are not visible.

The compact size means it fits perfectly behind your counter, leaving plenty of room to display more products and increase profits! The 8 adjustable shelves ensure a tidy display.

Super easy to set up - all you have to do is secure behind the counter & load with products. It's as easy as that!!

Cigarette Display Cabinet


* Cigarette display cabinet in white with blue sliding doors
* This cigarette cabinet conforms with current UK advertising regulations
* Lockable doors with 2 keys provided
* 8 adjustable shelves
* Comes with easy to assemble shelves Specifications:


* Product Dimensions: 158cm L, 102cm W, 40cm D
* Right Door: 126cm x 51cm
* Left Door: 126cm x 44cm
* Board Thickness: 2cm
* Weight: 63kg

See full description
Specifications for Cigarette Display Cabinet
  • Product Type
    Cigarette Display Cabinet
  • Colour
    White with Blue Doors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome