Plinth, Height 100mm, WxD 1100 X 750mm, Black Grey

Order Code: ZT2722598S

£239.99 Inc VAT (20%)


Description

Plinth, height 100 mm, WxD 1100 x 750 mm, black grey. Supplied = assembled. Colour = black grey RAL 7021. Height = 100 mm. Depth = 750 mm. Width = 1100 mm. Weight = 8.6 kg. For format = A1. Product type = accessories for drawing cabinets. Plinth set back 15 mm at front.

Specifications for Plinth, Height 100mm, WxD 1100 X 750mm, Black Grey
  • Colour
    Yellow Orange
  • Suitable For
    A1
  • Supplied
    Assembled
  • Product Type
    Accessories for Drawing Cabinets
  • Depth
    750mm
  • Width
    1100mm
  • Height
    100mm
  • Weight
    8.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome