Plinth, Height 100mm, WxD 1350 X 945mm, Black Grey

Order Code: ZT2722593S

£339.99 Inc VAT (20%)


Description

Plinth, height 100 mm, WxD 1350 x 945 mm, black grey. Supplied = assembled. Colour = black grey RAL 7021. Height = 100 mm. Depth = 945 mm. Width = 1350 mm. Weight = 10.3 kg. For format = A0. Product type = accessories for drawing cabinets. Plinth set back 15 mm at front.

Specifications for Plinth, Height 100mm, WxD 1350 X 945mm, Black Grey
  • Colour
    Light Blue
  • Suitable For
    A0
  • Supplied
    Assembled
  • Product Type
    Accessories for Drawing Cabinets
  • Height
    100mm
  • Depth
    945mm
  • Width
    1350mm
  • Weight
    10.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome