5L Bucket Glitter Red

Order Code: ZT4963525S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

TML 5L Bucket Glitter Red 5 Litre round plastic bucket, integral pouring spout, contoured handle for firm, comfortable grip, additional base grip to make handling/pouring easier, graduated capacity markers on the inside, strong and durable. Ideal size for camper and caravan, student apartment. Colours coordinated with our other Housewares products. Dimension Cm. diameter 22, height 23, weight Gr. 220

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 5L Bucket Glitter Red
  • Product Type
    Bucket
  • Capacity
    5L
  • Colour
    Glitter Red
  • Height
    23cm
  • Material
    Plastic
  • Diameter
    22cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome