Light Duty Plastic Bucket - 10L - 135965

Light Duty Plastic Bucket - 10L - 135965

Order Code: ZT3601146S

£4.99 Inc VAT (20%)
£5.193.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.598%


Description

Plastic bucket
Made from sturdy polypropylene
Comes with easy grip handle

Specifications for Light Duty Plastic Bucket - 10L - 135965
  • Product Type
    Floorcare
  • Material
    Polypropylene
  • Volume
    10L
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome