12 Tray Double Column Metal Storage Trolley (2 Columns of 6) - W710 X D430 X H655mm (Inc Wheels) (25Kg)

Order Code: ZT5361923S

£439.99 Inc VAT (20%)


Description

Supplied fully assembled and manufactured from 25 x 25mm ERW steel tube, fully welded with an epoxy powder coated finish with Monarch Mircoprotect™. Complete with recessed metal top. Frames are fitted with heavy duty feet and our trolleys are fitted with heavy duty castors (two with locking facility) Each with a load capacity of 60kg. Hand built to BS EN 16121:2013 Level 2 British Standard and EU equivalent in respect of strength, durability and stability. Complete with a 5-year warranty. Monarch’s antimicrobial system
Monarch Microprotect™ prevents the growth of bacteria, biofilm, mould and other viruses by up to 99.99% for the lifetime of the product. It works continuously and effectively and over time there is no loss in antimicrobial performance

See full description
Specifications for 12 Tray Double Column Metal Storage Trolley (2 Columns of 6) - W710 X D430 X H655mm (Inc Wheels) (25Kg)
  • Finish
    Epoxy Powder Coated
  • Product Type
    Metal Storage Trolley
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome