2 - Level Shelf Trolley with 4 Flanges on The Lower Level
Hover to enlarge the image

2 - Level Shelf Trolley with 4 Flanges on The Lower Level

Order Code:
MPN:

Product Description

CC 21181-04 2-Level Shelf Trolley: Lower Level Closed
Technical Specifications
Product delivered assembled
Its weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions: 930 x 740 x 900
2 levels with white matte expanded PVC panels, 10 mm thick, featuring non-aggressive rounded edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistical or handling equipment) .
The lower level is enclosed on all four sides, ensuring secure containment of stored items.
2 swivel casters and 2 swivel casters with brakes. The casters are mounted on plates for maximum strength, maneuverability, and durability.
Load capacity per level: 200 kg
Total load capacity: 700 kg

Description
The 2-Level Shelf Trolley: Lower Level Closed is a versatile and reliable solution for organizing, transporting, and protecting materials in industrial and logistical settings. Combining lightweight construction with a secure closed lower level, this trolley is perfect for enhancing productivity while ensuring the safety of stored items.
● Dual-Level Organization: With two distinct storage levels, this trolley offers optimal space for organizing tools, materials, and supplies. The open top level allows for quick access, while the closed lower level provides secure storage for sensitive or fragile items.
● Enhanced Safety and Protection: The closed lower level prevents items from slipping or falling during transport, offering additional security for valuable or delicate materials. This feature makes it ideal for workplaces requiring secure handling of items.
● Effortless Mobility: Built with a lightweight aluminum frame and high-quality swivel casters, the trolley moves smoothly and efficiently, even in tight spaces. Two casters with brakes provide added stability when stationary.
● Durable and Reliable Design: The sturdy construction and reinforced lower level can handle heavy-duty use, offering a robust solution that stands up to demanding environments.
● Ergonomic and Easy to Handle: A horizontal handle ensures a comfortable grip, making it easy to push, pull, or maneuver the trolley with minimal effort.
● Space-Saving Efficiency: Compact yet spacious, the trolley is designed to maximize storage without occupying unnecessary space, making it perfect for crowded workspaces or production lines.
● Damage Prevention Features: Smooth edges and a durable structure protect surrounding equipment, walls, and materials from scratches or impacts during operation.
The 2-Level Shelf Trolley: Lower Level Closed is the ideal choice for professionals who need a compact yet secure storage and transportation solution. With its user-friendly design, enhanced safety features, and robust construction, this trolley is a must-have for maintaining efficiency and organization in any modern workspace.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome