3 - Level Closed Compartment Trolley

3 - Level Closed Compartment Trolley

Order Code: ZT5678053SCopy

£949.99 Inc VAT (20%)


Description

CC 20136-01 3-Level Close Compartment Trolley : Compact version
Technical characteristics
Delivered fully assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 720 x 420 x 950
3 levels white matte expanded PVC panels, 10 mm thick, featuring rounded non-aggressive edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistics or handling equipment) .
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.
Load capacity per level : 400kgs
Total load capacity : 750kgs

Description
The 3-Level Close Compartment Trolley is an innovative and compact solution for organizing and transporting materials in industrial and logistical environments. Its robust aluminum frame, practical design, and compact footprint ensure durability, efficiency, and space-saving convenience, making it ideal for demanding tasks where organization and mobility are essential.
Optimized Organization and Protection: Each of the three levels is equipped with white matte expanded PVC panels, providing secure, compartmentalized storage. Rounded edges on the panels prevent damage to doors, walls, or other equipment, ensuring safe operation in confined or sensitive spaces.
Efficient and Safe Mobility: Engineered with a lightweight aluminum structure, this trolley is easy to maneuver even in tight or crowded areas. Swivel casters with brakes ensure smooth movement and stability when stationary, delivering precise control for safe handling in busy environments.
Maximized Load Capacity: Despite its compact design, this trolley offers impressive storage with three spacious levels, each capable of supporting up to 400 kg for a total load capacity of 750kgs. It provides ample capacity for heavy-duty use, making it ideal for transporting tools, materials, or equipment.
Enhanced Durability and Flexibility: The trolley’s modular aluminum frame reduces its weight by 40% compared to traditional steel constructions, maintaining strength and ease of use. The fully enclosed compartments on each level prevent items from falling during transport, offering secure and reliable storage for sensitive or small materials.
Benefits of Closed Compartments: The closed levels not only secure materials during transit but also protect against dust, dirt, and external damage. This feature is invaluable in environments requiring cleanliness and safety, ensuring that stored items remain in pristine condition and well-organized.
Space-Saving yet Spacious Design: Designed to maximize efficiency, the trolley’s compact footprint conserves valuable floor space while offering generous storage capacity. Its space-saving design makes it an excellent fit for workshops, warehouses, and production lines where organization and mobility are key.
Delivered fully assembled, the 3-Level Close Compartment Trolley is the perfect choice for professionals seeking a high-capacity, durable, and highly compact trolley for safe and organized material handling. With its secure closed compartments, impressive load capacity, and robust construction, it’s the ultimate tool for boosting workflow efficiency in any workspace.

See full description
Specifications for 3 - Level Closed Compartment Trolley
  • Finish
    White Matte
  • Material
    Aluminum