6 Tray Single Column Metal Storage Trolley (1 Column of 6),White Frame With Metal Top - W390 X D430 X H655mm (14Kg)

6 Tray Single Column Metal Storage Trolley (1 Column of 6),White Frame With Metal Top - W390 X D430 X H655mm (14Kg)

Order Code: ZT5362602S

£299.99 Inc VAT (20%)


Description

Supplied fully assembled and manufactured from 25 x 25mm ERW steel tube, fully welded with an epoxy powder coated finish with Monarch Mircoprotect™. Complete with recessed metal top. Frames are fitted with heavy duty feet and our trolleys are fitted with heavy duty castors (two with locking facility) Each with a load capacity of 60kg. Hand built to BS EN 16121:2013 Level 2 British Standard and EU equivalent in respect of strength, durability and stability. Complete with a 5-year warranty. Monarch’s antimicrobial system
Monarch Microprotect™ prevents the growth of bacteria, biofilm, mould and other viruses by up to 99.99% for the lifetime of the product. It works continuously and effectively and over time there is no loss in antimicrobial performance

See full description
Specifications for 6 Tray Single Column Metal Storage Trolley (1 Column of 6),White Frame With Metal Top - W390 X D430 X H655mm (14Kg)
  • Weight
    14kg
  • Product Type
    Storage Trolley
  • Frame Colour
    White
  • Load Capacity
    60 kg per trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome