8 Tray Single Column Metal Trolley (1 Column of 8) Grey Frame - W390 X D430 X H830mm (Inc Wheels) (16Kg)

Order Code: ZT5361905S

£299.99 Inc VAT (20%)
£309.993% off


Description

Supplied fully assembled and manufactured from 25 x 25mm ERW steel tube, fully welded with an epoxy powder coated finish. The recessed tops are removable with open corners for easy cleaning. Frames are fitted with heavy duty feet and our trolleys are fitted with heavy duty castors (two with locking facility) Each with a load capacity of 60kg. Hand built to BS EN 16121:2013 Level 2 British Standard and EU equivalent in respect of strength, durability and stability. Complete with a 5-year warranty.

See full description
Specifications for 8 Tray Single Column Metal Trolley (1 Column of 8) Grey Frame - W390 X D430 X H830mm (Inc Wheels) (16Kg)
  • Number of Trays
    8
  • Frame Colour
    Grey
  • Finish
    Epoxy Powder Coated
  • Product Type
    Metal Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome