CustomLine Support Rails Length 518 mm Pack of 2 Light Blue

CustomLine Support Rails Length 518 mm Pack of 2 Light Blue

Order Code: ZT4132155SCopy

£74.99 Inc VAT (20%)


Description

CustomLine support rails, length 518 mm, pack of 2, light blue RAL 5012. Supplied = flat pack. Material = steel. Colour = light blue RAL 5012. Height = 25 mm. Length = 518 mm. Width = 38 mm. Max. load = 200 kg. Product type = container trolleys. Suitable accessories for the platform trolley for CustomLine Euro bins. Two support rails hold a Euro bin in the platform trolley. Support rails can be suspended at different heights within the frame. Option for different divisions of the Euro bins in the trolley. The support rails are suitable accessories for the CustomLine platform trolley for Euro bins. The intelligent modular principle allows you to alter the configuration of the platform trolley at any time to cater to your individual requirements. The order picking trolley can be combined with a different number of Euro bins in different sizes. The support rails for the Euro bin can be suspended at different heights within the frame. This enables different divisions and makes it easy to use different bin heights. The hole matrix on the posts makes the layout of the bins quick and flexible to change at any time in 50 mm increments. A set consisting of two support rails is used to hold a Euro bin in the platform trolley. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for CustomLine Support Rails Length 518 mm Pack of 2 Light Blue
  • Product Type
    Support Rails
  • Material
    Steel
  • Colour
    Light Blue RAL 5012
  • Length
    518mm
  • Width
    38mm
  • Height
    25mm
  • Pack Quantity
    2