Durabin 90 Litre Linkable Bin Trolley

Durabin 90 Litre Linkable Bin Trolley

Order Code: ZT5690007SCopy

£44.99 Inc VAT (20%)


Description

The Durable Trolley for DURABIN® 90L Bins provides a strong, sustainable, and efficient transport solution for waste management and recycling. Made from 80% recycled polypropylene, this trolley is built to handle heavy-duty waste collection while ensuring smooth mobility across flat surfaces in warehouses, production areas, and catering facilities.

Designed for maximum stability, this trolley features 4 swivel castors, two of which include brakes for secure positioning. It can be linked with other DURABIN® trolleys (60L or 90L) using the included connectors, allowing up to 4 units to be connected in a row for seamless waste disposal and transportation.

Specifications:
Material: 80% recycled polypropylene (except castors)
Capacity: Suitable for one DURABIN® 90L bin
Load Capacity: Up to 100 kg
Dimensions (W x H x D) : 390 x 165 x 415mm
Mobility: 4 swivel castors (2 with brakes)
Linkable Design: Connects with DURABIN® 60L and 90L trolleys (max 4 in a row)

A robust, eco-conscious, and practical trolley designed to support modern waste management and recycling practices.

See full description
Specifications for Durabin 90 Litre Linkable Bin Trolley
  • Dimensions (W x D x H)
    390x415x165mm
  • Weight
    1.4kg
  • Material
    Polypropylene
  • Product Type
    Recycling Bins
  • Colour
    Grey