Executive Service Cart Black

Order Code: ZT1030234P

£329.99 Inc VAT (20%)


Description

Executive Service Cart brings the utmost in style, durability and functionality to its users.
- Productivity - 20% more top-shelf capacity accommodates two RCP bus boxes.
- Highly Aesthetic - Sleek, contemporary styling ideal for front or back of house applications.
- Easy to Assemble - Simple assembly with a soft mallet. All plastic construction with easy snap-and-lock assembly

See full description
Specifications for Executive Service Cart Black
  • Width
    970mm
  • MFR Part No.
    FG9T6800BLA
  • Additional Features
    Durable Construction - 300lb weight load capacity (100lb per shelf) with wrap-around end panels and solid base bumper
    Improved Sanitation - Smooth surface is easier to clean and maintain
  • Depth
    510mm
  • Colour
    Black
  • Height
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome