Konga Red Plastic Shopping Basket

Order Code: ZT3078773S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Base Material: Plastic.
Body Material: Plastic.
Capacity kg: 15.
Capacity L: 27.
Colour: Red.
Dimensions: H x W x L mm: 250 x 325 x 475.
Finish: Galvanised.
Height mm: 250.
Length mm: 475.
Material: Plastic.
Overall Height mm: 250.
Overall Length mm: 475.
Overall Width mm: 325.
Weight kg: 0.7.
Width mm: 325.Capacity 27 litres. Single swing handle. L x W x H 475 x 325 x 250mm. Weight 0.7kg.

See full description
Specifications for Konga Red Plastic Shopping Basket
  • Colour
    Red
  • Material
    Plastic
  • Overall Height
    250mm
  • Capacity
    15kg
    27L
  • Overall Width
    325mm
  • Width
    325mm
  • Height
    250mm
  • Weight
    0.7kg
  • Length
    475mm
  • Overall Length
    475mm
  • Base Material
    Plastic
  • Body Material
    Plastic
  • Finish
    Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome