Large Drop Sided Trolley

Large Drop Sided Trolley

Order Code: ZT5514713SCopy

£169.99 Inc VAT (20%)


Description

Material: Steel & Rubber With 13” x 5 ply pneumatic tyres
Overall Length: 2.15m (inc. handle)
Basket Size (L x H x W) : 120 x 61 x 68cm
Capacity: 300kg
Priced Per Unit

See full description
Specifications for Large Drop Sided Trolley
  • Product Type
    Trolley
  • Capacity
    300kg