Large Tapered Plastic Container Trucks Geen

Large Tapered Plastic Container Trucks Geen

Order Code: ZT3082255SCopy

£319.99 Inc VAT (20%)
£329.993% off


Description

Base Material: Plywood.
Capacity L: 340.
Capacity L: 400.
Colour: Green.
External Height mm: 737.
External Length mm: 1321.
External Width mm: 711.
Internal Height mm: 570.
Internal Length mm: 1200.
Internal Width mm: 600.
Material: Medium density polyethylene.
No. of Wheels: 4.
Product Type: Without lid.
Type: Tapered side.
Wheel Type: Fixed nylon castor in rocking diamond pattern.Moulded in food grade, virgin medium density polyethylene with a reinforced plywood base. Capacity 400 litres. Tapered sides - trucks nest for storage and transport. Anti-jamming lugs for quick release when nested. L x W x H: 1200 x 600 x 570mm (internal) , 1321 x 711 x 737mm (external) Temperature range: -20°C to +60°C. On 2 x 80mm and 2 x 100mm fixed nylon castors in a rocking 'diamond' pattern. 3 year guarantee.

See full description
Specifications for Large Tapered Plastic Container Trucks Geen
  • Colour
    Greens
  • Capacity
    400L
  • Material
    Medium density polyethylene
  • Number of Wheels
    4
  • Internal Length
    1200mm
  • External Width
    711mm
  • Internal Height
    570mm
  • Internal Width
    600mm
  • External Height
    737mm
  • External Length
    1321mm
  • Base Material
    Plywood