Lid - Plastic to Suit 4825 Low Density Light Green 3.5KG

Order Code: ZT3076891S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Application: For mobile tapered container truck.
Colour: Green.
Colour: Light green.
Product Type: Accessories.
Type: Lid.Lid for use with the mobile tapered container truck.

See full description
Specifications for Lid - Plastic to Suit 4825 Low Density Light Green 3.5KG
  • Colour
    Light Green
  • Material
    Plastic
  • Product Type
    Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome