Smokers Pole Bin Capacity 1000 Butts Base Diameter of 324mm Height of 1041mm Black Ref FGR1BK

Order Code: ZT1736363S

£139.99 Inc VAT (20%)
£154.999.5% off


Description

The simple space saving solution to control smokers` waste. Easy to empty design requires no tools and minimum bending. The weather resistant, powder coated aluminium fire resistant design comes with a heavy base for added stability and security, plus the recessed extinguishing screen makes this product the perfect solution for dealing with smoking waste.

See full description
Specifications for Smokers Pole Bin Capacity 1000 Butts Base Diameter of 324mm Height of 1041mm Black Ref FGR1BK
  • Material
    Aluminium
  • Overall Width
    178mm
  • Colour
    Black
  • Overall Height
    686mm
  • Overall Depth
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome