Tool Trolley with 4 Drawers & 2 Door Cupboard

Order Code: ZT1224324P

£549.99 Inc VAT (20%)


Description

Workshop trolley with an overall weight capacity of 160kg. Top of the trolley is covered in tough composite with built-in storage for small parts. Folding side tray with 5kg weight capacity. Tool storage slots on the side for easy access to more frequently used tools. Internal locking system allows drawers and cupboard to be locked separately for added security. Four drawers with liners and ball bearing slides, and a two door cupboard with magnetic doors. Drawers are made to fit all Sealey and Siegen tool trays, see pages XXX to XXX. Four bottom corners are fitted with bumpers to help prevent damage when moving around the workshop. Fitted with four wheel, two fixed and two locking castors.

See full description
Specifications for Tool Trolley with 4 Drawers & 2 Door Cupboard
  • MFR Part No.
    AP980MTHV
  • Nett Weight
    51kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome