Tool trolley workster highline large
0
1
2
3
4

Tool trolley workster highline large

Order Code: ZT2464464SCopy

£1,339.99 Inc VAT (20%)


Description

Dimensions: H 1045 x W 785 x D 510 mm Working platform with top made of PP plastic with front flattening, anti-roll safety edge and small additional trays, can and screwdriver holders With handle for easy pushing, pulling and turning Side walls with square perforation 10 x 38 mm to fix hooks and tools Sides rounded off – minimising abutting edges Stainless steel insert in top Welded body, self-supporting and torsionally rigid Sheet steel, corrosion- and scratch-resistant powder-coated Drawers: Individual drawer stopping stops more than one drawer being opened, singe-handed operation Individual drawer stopping stops more than one drawer being opened, one-handed operation Central locking with a cylinder lock and safety key, bends under stress without breaking 5 flat, wide drawers (W 640 x D 400) with full extension 2 high, wide drawers (W 640 x D 400) with full extension Ball-bearing guide rails Load capacity per drawer 40 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Chassis: Total load capacity 500 kg 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, two with total brake Also in case of maximum loads: smooth running, manoeuvrability and track-keeping Options: Can be equipped with GEDORE tool modules (1500 ES, 1500 CT, 2005 CT, TS-147, TS-190, TS-308) Can be individually equipped with lengthwise and crosswise dividers Special colours and designs available on request Delivery without tools and accessories

See full description
Specifications for Tool trolley workster highline large
  • Product Type
    Tool Trolleys
  • Material
    Sheet Steel
  • Finish
    Powder-Coated
  • Colour
    Traffic Blue
  • Number of Drawers
    7
  • Height
    1.04mm
  • Working Height
    1.04mm
  • Number of Wheels
    4
  • Width
    785mm
  • Static Load Carrying Capacity
    500kg
  • Drawer Load Capacity
    40kg
  • Length
    510mm