Truck Food 787x508x610mm Natural 2F+2SW x 102mm Ny+Tg

Order Code: ZT3081909S

£299.99 Inc VAT (20%)


Description

Base Material: Polypropylene.
Capacity L: 200.
Colour: White.
Construction: Straight.
External Height mm: 722.
External Length mm: 835.
External Width mm: 560.
Internal Height mm: 590.
Internal Length mm: 760.
Internal Width mm: 485.
Material: Natural polyethylene.
No. of Wheels: 4.
Product Type: Without lid.
Type: Without handle.
Wheel Diameter mm: 100.
Wheel Type: 2 fixed and 2 swivel nylon castors.Natural polyethylene straight sided trucks offering maximum storage. 316337, 316338 and 392096 on 2 fixed and two swivel 100mm dia. nylon castors mounted directly onto container base. 329084 on 4 x 50mm dia. rubber tyred swivel castors mounted directly onto container base positioned at each corner. 316338 is exactly as 316337 but with stainless steel handle fitted to one end. 392096 is exactly as 316337 but with large plastic handle fitted to one end. 329094 due to it's size is mounted on 2 fixed and 2 swivel, 100mm dia. castors positioned at each corner.

See full description
Specifications for Truck Food 787x508x610mm Natural 2F+2SW x 102mm Ny+Tg
  • Colour
    White
  • Type
    Without Handle
  • Material
    Natural Polyethylene
  • Capacity
    200L
  • Number of Wheels
    4
  • External Height
    722mm
  • External Width
    560mm
  • Internal Height
    590mm
  • Wheel Diameter
    100mm
  • External Length
    835mm
  • Internal Width
    485mm
  • Internal Length
    760mm
  • Construction
    Straight
  • Base Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome