Truck Tapered Bl Int Dims 1200 x 600 x 570MM Plywd Base 2x76+2x102mmF Ny+Tg

Order Code: ZT3082248S

£419.99 Inc VAT (20%)

Currently unavailable

Description

Base Material: Plywood.
Capacity L: 400.
Capacity L: 412.
Colour: Blue.
External Height mm: 737.
External Length mm: 1321.
External Width mm: 711.
Material: Polyethylene.
No. of Wheels: 4.
Product Type: Without lid.
Type: Tapered container.
Wheel Type: Fixed nylon castors in rocking diamond pattern.Moulded in food grade, virgin medium density polyethylene with a reinforced plywood base. Capacity 400 litres. Tapered sides - trucks nest for storage and transport. Anti-jamming lugs for quick release when nested. L x W x H: 1200 x 600 x 570mm (internal) , 1321 x 711 x 737mm (external) Temperature range: -20°C to +60°C. On 2 x 80mm and 2 x 100mm fixed nylon castors in a rocking 'diamond' pattern. 3 year guarantee.

See full description
Specifications for Truck Tapered Bl Int Dims 1200 x 600 x 570MM Plywd Base 2x76+2x102mmF Ny+Tg
  • Type
    Tapered Container
  • Material
    Polyethylene
  • Colour
    Blue
  • Capacity
    412L
  • Number of Wheels
    4
  • External Length
    1321mm
  • External Height
    737mm
  • External Width
    711mm
  • Base Material
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome