0
1

Wheel Storage Trolley 100kg Capacity

Order Code: ZT1231136P

£34.99 Inc VAT (20%)


Description

Completely freestanding wheel storage trolley for all types of wheels with rim size up to Ø225mm. Easy to assemble. The rack has four locking castors for easy manoeuvring around the garage. Eliminates tyre distortion due to loss of tyre pressure. Supplied with rim protecting supports.

Specifications for Wheel Storage Trolley 100kg Capacity
  • MFR Part No.
    STR004
  • Nett Weight
    3.06kg
  • Wheel Capacity
    4
  • Maximum Weight Capacity
    100kg (25kg per Level)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome