16 x 205L or 4 x 1000L + Walk-in Area Combination Steel Bunded Store

Order Code: ZT1172500P

£25,999.99 Inc VAT (20%)


Description

Combination Store - CBS1
16 Drums With Walk-In Area

The base is manufactured from 3mm mild steel sheet with RHS cross members and pressed ribs for additional strength. The main frame work is manufactured from rolled hollow section, while the back, sides and door panels are pressed from 2mm mild steel sheet corrugated where required. The roof is fitted with lifting eyes and fully welded around perimeter.

One end of the unit is fitted with lockable, sliding doors giving access to the drum/IBC store area, whilst the shelved walk-in store is accessed via a hinged door on the side of the unit. The internal divide between the two areas is an open framework and the entire unit is protected by a fully seam welded sump which fully complies with all the current UK regulations relating to sump capacities. The sumps in both the walk-in store and drum/IBC storage areas are covered with galvanized steel grid mesh sections and pallets on the upper level of the drum/IBC store are placed directly onto a steel support frame. The underside of the unit is fitted with plinths to eliminate ground contact and reduce the risk of corrosion, prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold up to 16 x 205ltr drums or 4 x 1000ltr IBC’s across two levels and will accommodate standard 1200mm x 1200mm, 1200mm x 1000mm and 1200mm x 800mm pallets, plus the walk-in area which contains shelving for small containers.

See full description
Specifications for 16 x 205L or 4 x 1000L + Walk-in Area Combination Steel Bunded Store
  • MFR Part No.
    CBS1
  • Height
    3325mm
  • Width
    3000mm
  • Colour
    Silver
  • Number of Doors
    3
  • Type
    Store
  • Material
    Steel
  • Length
    6000mm
  • Capacity
    4500L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome