16 x 205L or 4 x 1000L Fully Enclosed 1 Hour Fire Rated Steel Buned Store

Order Code: ZT1172502P

£20,999.99 Inc VAT (20%)


Description

1 Hour Fire Rated Drum Store - DPU16-4FR
To Hold 16 Drums Or 4 IBCS

A rolled hollow welded frame creates a strong structure for this fire rated drum store. The walls, two hinged-doors and roof have been in-filled with Rockwool Firebatt insulation and covered with sheet steel to provide 1 hour fire rating.

A fully seam welded sump, with profiled rib straighteners and galvanised support channels, creates a bunded area in case of a spill, and base plinths eliminate contact with the ground. High and low level vents fitted with intumescent elements allow air to circulate, however in the event of a fire, these elements will expand and seal the vents, this takes place at temperatures above 150°C.

This unit can hold up to sixteen 205ltr drums (4 pallet locations) or four 1000ltr IBCs on two levels.

The sump fully complies with all the UK regulations relating to sump capacities.

Empteezy have tested the components used in their fire rated stores in conjunction with Bodycote Warrington Fire Consulting to ensure full compliance with BS EN 1634-1: 2000 (report certificate number 160129).

See full description
Specifications for 16 x 205L or 4 x 1000L Fully Enclosed 1 Hour Fire Rated Steel Buned Store
  • MFR Part No.
    DPU16-4FR
  • Height
    3295mm
  • Width
    1500mm
  • Colour
    Green
  • Number of Doors
    2
  • Type
    Drum Store
  • Material
    Steel
  • Length
    3000mm
  • Capacity
    1125L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome