0
1

32 x 205L or 8 x 1000LT + Walk-in Area Combination Steel Buned Store

Order Code: ZT1172501P

£27,999.99 Inc VAT (20%)


Description

Combination Store - CBS2
32 Drums With Walk-In Area

The base is manufactured from 3mm mild steel sheet with RHS cross members and pressed ribs for additional strength. The main frame work is manufactured from rolled hollow section, while the back, sides and door panels are pressed from 2mm mild steel sheet corrugated where required. The roof is fitted with lifting eyes and fully welded around perimeter.

Each end of the unit is fitted with lockable, sliding doors giving access to drum/IBC store areas and the shelved walk-in store (in the middle) is accessed via a hinged door on the side of the unit. The internal divides between the different areas is an open framework and the entire unit is protected by a fully seam welded sump which fully complies with all the current UK regulations relating to sump capacities. The sumps in both the walk-in store and drum/IBC storage areas are covered with galvanized steel grid mesh sections and pallets on the upper level of the drum/IBC store are placed directly onto a steel support frame. The underside of the unit is fitted with plinths to eliminate ground contact and reduce the risk of corrosion, prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold a total of 32 x 205ltr drums or 8 x 1000ltr IBCs across two levels and will accommodate standard 1200mm x 1200mm, 1200mm x 1000mm and 1200mm x 800mm pallets, plus the walk-in area which contains shelving for small containers.

See full description
Specifications for 32 x 205L or 8 x 1000LT + Walk-in Area Combination Steel Buned Store
  • MFR Part No.
    CBS2
  • Width
    620mm
  • Height
    1800mm
  • Colour
    Green
  • Number of Doors
    4 Sliding
  • Type
    Combination Store
  • Length
    1930mm
  • Material
    Steel
  • Capacity
    4500L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome