0
1

4 x 205L Drum Store - DS1P

Order Code: ZT1172489P

£4,399.99 Inc VAT (20%)


Description

Drum Store - DS1P
For 4 Drums

A 2mm pressed steel welded body construction provides the structural strength for this unit, while the roof which is fitted with lifting eyes is manufactured from 3mm mild steel. The two hinged doors are constructed from 2mm mild steel and are fitted with a rod and lock and a keyed handle.

Constructed from 3mm mild steel, the sump is fully seam welded and fitted with pallet support beams onto which the pallet sits directly. The sump as you would expect complies fully with all current UK regulations relating to sump capacities and the underside is fitted with plinths to eliminate contact with ground and reduce the risk of corrosion. Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold up to 4 x 205ltr drums (1 pallet location) and will accommodate standard 1200mm x 1200mm, 1200mm x 1000mm and 1200mm x 800mm pallets.

Chargeable Options:
• Air vents
• Galvanised steel grid mesh
• Galvanised steel pallet channels

See full description
Specifications for 4 x 205L Drum Store - DS1P
  • MFR Part No.
    DS1P
  • Number of Doors
    2
  • Width
    1489mm
  • Colour
    Green
  • Height
    1495mm
  • Type
    Drum Store
  • Length
    1450mm
  • Material
    Steel
  • Capacity
    240L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome