0
1
2
3

4 x Vertical, 4 x Horizontal + Shelf Steel Fully Enclosed Bunded Store

Order Code: ZT1172487P

£8,999.99 Inc VAT (20%)


Description

Drum Store - DS8VH
To Hold 8 Drums

A 2mm pressed steel welded body construction provides the structural strength for this unit, while the roof which is fitted with lifting eyes is manufactured from 3mm mild steel. The two easy glide sliding doors are constructed from 2mm mild steel and are fitted with a central lock and padlock points (padlocks not supplied).

Constructed from 3mm mild steel, the sump is fully seam welded and is as you would expect fully compliant with all current UK regulations relating to sump capacities and the underside is fitted with plinths to eliminate contact with ground and reduce the risk of corrosion. This model holds four 205ltr drums horizontally in cradles on two levels, four 205ltr drums vertically on pallet support beams and has a shelf fitted above the vertical drums for small containers. Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold 4 x 205ltr drums in the vertical and 4 x 205ltr drums in the horizontal

See full description
Specifications for 4 x Vertical, 4 x Horizontal + Shelf Steel Fully Enclosed Bunded Store
  • MFR Part No.
    DS8VH
  • Width
    1500mm
  • Colour
    Green
  • Number of Doors
    2
  • Height
    2403mm
  • Type
    Drum Store
  • Length
    3000mm
  • Material
    Steel
  • Capacity
    1125L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome