0
1

72 x 25L Fully Bunded Walk-in Steel Bunded Store + Floor Space

Order Code: ZT1172510P

£13,999.99 Inc VAT (20%)


Description

Walk-In Store - CS2
To Hold 72 Containers With Floor Space

A 2mm pressed steel welded body construction provides the structural strength for this unit, while the roof which is fitted with lifting eyes is manufactured from 3mm mild steel. The hinged personnel door is constructed from 2mm mild steel and is fitted with cam-lock gear system like those found on shipping containers, which when fitted with the appropriate padlock (not supplied) provides excellent security. As standard the unit is also fitted with high and low level louvre vents complete with flame arrestor mesh.

Constructed from 3mm mild steel, the sump is fully seam welded and fitted with profiled rib strengtheners and covered with galvanised steel grid mesh panels. The capacity of the sump fully complies with all current UK regulations relating to sump capacities and the underside of the unit is fitted with plinths to eliminate contact with ground and reduce the risk of corrosion. Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

The unit is fitted with 2 sets of racking; one either side of the door and each set of racking is fitted with 2 sets of height adjustable grid mesh shelves.

This model can hold up to 72x 25ltr cans on the shelving provided (including the floor under the shelving and has additional floor space when compared to model CS1

See full description
Specifications for 72 x 25L Fully Bunded Walk-in Steel Bunded Store + Floor Space
  • MFR Part No.
    CS2
  • Number of Doors
    1
  • Height
    2658mm
  • Width
    2440mm
  • Colour
    Steel
  • Type
    Store
  • Material
    Steel
  • Length
    3000mm
  • Number Of Doors
    1
    1
  • Capacity
    1098L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome