Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Substance Storage
First Aid Cabinet comes with Seal Latch (Fcpc)
By Firechief
Order Code:
ZT1196518P
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/storage-and-handling/substance-storage/first-aid-cabinet-comes-with-seal-latch-fcpc/p/ZT1196518P
Add to quotation
View all Substance Storage
Description
Firechief First Aid Cabinet c/w Seal Latch
Specifications
Specifications for First Aid Cabinet comes with Seal Latch (Fcpc)
Colour
Green
MFR Part No.
106-1209
External Width
616mm
External Height
735mm
External Depth
270mm
Internal Width
530mm
Internal Height
700mm
Includes
Seal Latch
Internal Depth
229mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome