Cargo Restraint Strap - Long-Lever Ratchet and Tie Down Hooks - Length 8000mm

Order Code: ZT2712337S

£139.99each Inc VAT (20%)
£419.97 minimum order value

Minimum order quantity: 3.
Currently unavailable

Description

Cargo restraint strap, long-lever ratchet and tie down hooks, max. tensioning force 5000 kg, pack of 2, length 8000 mm, 3+ packs. Supplied = assembled. Length = 8000 mm. Width = 50 mm. Max. load = 5000 kg. Max. load for tensioning = 2500 kg. Design of cargo restraint straps = two-part with long-lever ratchet and tie-down hooks. Colour code = orange. Material = polyester, steel, zinc plated. Fixed end length = 500 mm. Product type = straps. Compliant with current EN 12195-2 regulations. Impregnated, non-stretching textile strap made from 100% polyester. Zinc plated, non-ageing steel hardware. The longer lever and finer, double-toothed gears yield up to 66% greater tensioning force. This results in significantly higher friction between the cargo and the loading surface. The safer, the better. Securing cargo When cargo is transported with vehicles, it can be subjected to extremely high dynamic forces, which can be particularly hazardous when braking or turning. It is important to ensure cargo is properly loaded. There should be no gaps between items and cargo should be professionally secured, as this is regulated by law. Pack of 2 in colour code orange. Other lengths and widths, belts with long-lever ratchets or BSC ratchets (prevents any whiplash due to incremental, controlled tension release) available on request.

See full description
Specifications for Cargo Restraint Strap - Long-Lever Ratchet and Tie Down Hooks - Length 8000mm
  • Product Type
    Straps
  • Pack Quantity
    2
  • Load Capacity
    5000kg
  • Material
    Polyester, Steel, Zinc Plated
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome