Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Luggage Strap with Cam Buckle - 5m x 25mm - 6071
By MAYPOLE
Order Code:
ZT3601978S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/luggage-strap-with-cam-buckle-5m-x-25mm-6071/p/ZT3601978S
Add to quotation
View all Tie Downs
Description
Heavy-duty strap with cam-buckle
Ideal for lashing loads or luggage
Max load of 250kg
Tags:
#BulkDiscount
Specifications
Specifications for Luggage Strap with Cam Buckle - 5m x 25mm - 6071
Product Type
Elastics & Tie-Downs
Length
5m
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome