Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Luggage Straps with Cam Buckle - 2.5m x 25mm - Pack of 2 - 6072
By MAYPOLE
Order Code:
ZT3602008S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/luggage-straps-with-cam-buckle-2-5m-x-25mm-pack-of-2-6072/p/ZT3602008S
Add to quotation
View all Tie Downs
Description
Heavy-duty strap with cam-buckle
Ideal for lashing loads or luggage
Max load of 250kg
Tags:
#BulkDiscount
Specifications
Specifications for Luggage Straps with Cam Buckle - 2.5m x 25mm - Pack of 2 - 6072
Product Type
Elastics & Tie-Downs
Width
25mm
Length
2.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome